Skip Content
FLAP DISC 7X7/8 IN T27 HDBLUFIRE 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC 7X7/8 IN T27 HDBLUFIRE 40

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN90089
  • Mfr. Model # 90089
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Grade Coarse
  • Max. RPM 8600
  • Item Flap Disc
  • Grit 40
  • Disc Type 27
  • Series Bluefire R884p
  • Disc Dia. 7"
  • Mounting Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Backing Material Plastic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list