Skip Content
FLAP DISC, 747D, P120X,5X7/8IN10/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC, 747D, P120X,5X7/8IN10/C

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66917
  • Mfr. Model # 66917
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 587
  • Shipping Weight 0.29 lbs

Technical Specs

  • Item Flap Disc
  • Max. RPM 13,300
  • Grade 120
  • Grit 120
  • Disc Type 27
  • Disc Dia. 5"
  • Mounting Size 7/8"
  • Abrasive Material Ceramic
  • Backing Weight X
  • Backing Material Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list