Skip Content
FLAP DISC, 747D, 50X, 5X7/8IN10/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC, 747D, 50X, 5X7/8IN10/C

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMM66914
  • Mfr. Model # 66914
  • UNSPSC # 31191504
  • CATALOGUE PAGE # 587
  • Shipping Weight 0.02 lbs

Technical Specs

  • Grade Medium
  • Item Flap Disc
  • Grit 50
  • Max. RPM 13,300
  • Disc Type 27
  • Disc Dia. 5"
  • Backing Weight X
  • Mounting Size 7/8"
  • Abrasive Material Ceramic
  • Backing Material Fibre
  • Series 983c
  • Abrasive Type Coated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list