Skip Content
FLAP DISC,7/8IN.,5IN DIA.,60 GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC,7/8IN.,5IN DIA.,60 GRIT

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34239196
  • Mfr. Model # 34239196
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.283 lbs

Technical Specs

  • Item Flap Disc
  • Grade Medium
  • Max. RPM 12230
  • Disc Dia. 5"
  • Disc Type 28
  • Grit 60
  • Mounting Size 7/8in.
  • Abrasive Material Zirconia Alumina
  • Backing Material Plastic

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list