Skip Content
FLAP DISC,7/8IN.,5IN DIA.,40 GRIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC,7/8IN.,5IN DIA.,40 GRIT

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT34239195
  • Mfr. Model # 34239195
  • UNSPSC # 23131503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.299 lbs

Technical Specs

  • Item Flap Disc
  • Grade Medium
  • Grit 40
  • Max. RPM 12230
  • Disc Type 28
  • Disc Dia. 5"
  • Mounting Size 7/8in.
  • Abrasive Type Coated
  • Abrasive Material Zirconia Alumina
  • Backing Material Plastic
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List