Skip Content
FLAP DISC 5X7/8 SMT636 60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC 5X7/8 SMT636 60

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS322832
  • Mfr. Model # 322832
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.07 lbs

Technical Specs

  • Grit 60
  • Max. RPM 12,200
  • Item Abrasive Flap Disc
  • Series SMT 636 Supra
  • Disc Dia. 5"
  • Disc Type 29
  • Mounting Size 7/8"
  • Backing Weight X
  • Abrasive Material Zirconia Alumina
  • Backing Material Fibreglass

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list