Skip Content
FLAP DISC 5X7/8 SMT636 40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC 5X7/8 SMT636 40

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS322831
  • Mfr. Model # 322831
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Max. RPM 12,200
  • Series SMT 636 Supra
  • Disc Dia. 5"
  • Item Abrasive Flap Disc
  • Grit 40
  • Disc Type 29
  • Mounting Size 7/8"
  • Backing Weight X
  • Abrasive Material Zirconia Alumina
  • Backing Material Fibreglass
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List