Skip Content
FLAP DISC 5X7/8 SMT624 120 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC 5X7/8 SMT624 120

KLINGSPOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KLS322776
  • Mfr. Model # 322776
  • UNSPSC # 31191500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.73 lbs

Technical Specs

  • Item Abrasive Flap Disc
  • Grit 120
  • Max. RPM 12,200
  • Disc Type 29
  • Series SMT 624 Supra
  • Mounting Size 7/8"
  • Disc Dia. 5"
  • Abrasive Material Zirconia Alumina
  • Backing Material Fibreglass
  • Backing Weight X

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list