Skip Content
FLAP DISC 5X7/8 R801/R822 C40 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC 5X7/8 R801/R822 C40

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN20001
  • Mfr. Model # 20001
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Product Details

Merit metal flap discs. Good choice for stainless steel, cast iron, aluminum, brass, bronze and non-metals. Diameter 5 inches, arbor 7/8 inches, 40 grit.

Technical Specs

  • Grit 40
  • Max. RPM 12,000
  • Item Flap Disc
  • Series Metal R828
  • Disc Type 29
  • Disc Dia. 5"
  • Mounting Size 7/8"
  • Abrasive Material Zirconia Alumina
  • Backing Material Fibreglass
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List