Skip Content
FLAP DISC 4X5/8 R822 80-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLAP DISC 4X5/8 R822 80-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN19262
  • Mfr. Model # 19262
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Norton charger type 19 flap disc. Features include a zirconia alumina abrasive, and a durable fiberglass back.

Technical Specs

  • Grit 80
  • Max. RPM 13,000
  • Grade Medium
  • Item Arbor Mount Flap Disc
  • Disc Type 29
  • Disc Dia. 4"
  • Series R822
  • Mounting Size 5/8"
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiberglass
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List