Skip Content
FLAP DISC 4X5/8 R822 120-X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLAP DISC 4X5/8 R822 120-X

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN19261
  • Mfr. Model # 19261
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Norton charger type 19 flap disc. Features include a zirconia alumina abrasive, and a durable fiberglass back.

Technical Specs

  • Grit 120
  • Max. RPM 13,000
  • Item Arbor Mount Flap Disc
  • Grade Fine
  • Series R822
  • Disc Type 29
  • Disc Dia. 4"
  • Mounting Size 5/8"
  • Backing Material Fiberglass
  • Abrasive Material Zirconia Alumina

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list