Skip Content
FLAP DISC,4-1/2X5/8-11 Z 40GT,L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC,4-1/2X5/8-11 Z 40GT,L

PFERD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33N398
  • Mfr. Model # 33N398
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Flap Disc
  • Grade Premium
  • Max. RPM 13,300
  • Series SGP CURVE 5/8" Thickness
  • Grit 40
  • Mounting Size 5/8-11
  • Disc Type Radial
  • Disc Dia. 4-1/2"
  • Backing Weight Consumable
  • Abrasive Material Zirconia Alumina
  • Backing Material Fiberglass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list