Skip Content
FLAP DISC,4-1/2X5/8-11 CO 60,M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC,4-1/2X5/8-11 CO 60,M

PFERD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33N402
  • Mfr. Model # 33N402
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Flap Disc
  • Max. RPM 13,300
  • Grit 60
  • Grade Premium
  • Disc Dia. 4-1/2"
  • Mounting Size 5/8-11
  • Series SGP CURVE 5/8" Thickness
  • Backing Weight Consumable
  • Abrasive Material Ceramic
  • Disc Type Radial
  • Backing Material Fiberglass

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List