Skip Content
FLAP DISC 3IN TY2 36 BLUEFIRE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLAP DISC 3IN TY2 36 BLUEFIRE

NORTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NRN90180
  • Mfr. Model # 90180
  • UNSPSC # 31191506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Item Flap Disc
  • Grade Coarse
  • Grit 36
  • Max. RPM 30,000
  • Series Bluefire R884p
  • Disc Type TS
  • Disc Dia. 3"
  • Backing Weight Y
  • Abrasive Material Zirconia Alumina
  • Backing Material Fibreglass
  • Packaged In BOX
  • Mounting Size QC TS
  • Abrasive Type Coated
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List