Skip Content
FLANGED KNURLED POP NUT - STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLANGED KNURLED POP NUT - STEEL

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPTLS1518-312-025
  • Mfr. Model # TLS1518-312-025
  • UNSPSC # 31161712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

The POP NUT(TM) TL open end blind rivet nut has a flat head knurled body. The flat head provides support for the parent material and the mating part. The knurled body provides excellent spin out resistance in aluminum and plastics and features a wide grip range and excellent thread strength.

Technical Specs

  • Finish Steel
  • Thread Size 5/16-18
  • Package Quantity 25
  • Item Rivet Nut
  • Length 0.845"
  • Material Steel
  • Drill Size 17/32"
  • Nut Type Flanged
  • Grip Range 0.150" - 0.312"
  • Hole Size 0.500" - 0.506"
  • Body Dia. 0.499"
  • Flange Dia. 0.655"
  • Head Height 0.030"
  • Head Dia. 0.655"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List