Skip Content
FLANGED KNURLED POP NUT - STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

FLANGED KNURLED POP NUT - STEEL

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPTLS1420-165-050
  • Mfr. Model # TLS1420-165-050
  • UNSPSC # 31161712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

The POP NUT(TM) TL open end blind rivet nut has a flat head knurled body. The flat head provides support for the parent material and the mating part. The knurled body provides excellent spin out resistance in aluminum and plastics and features a wide grip range and excellent thread strength.

Technical Specs

  • Item Rivet Nut
  • Length 0.585"
  • Drill Size 25/64"
  • Grip Range 0.027" - 0.165"
  • Flange Dia. 0.510"
  • Hole Size 0.375" - 0.381"
  • Body Dia. 0.374"
  • Head Height 0.030"
  • Head Dia. 0.510"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list