Skip Content
FLANGED KNURLED POP NUT - ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLANGED KNURLED POP NUT - ALUMINUM

POP

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # POPTLA7420-260-040
  • Mfr. Model # TLA7420-260-040
  • UNSPSC # 31161712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

The POP NUT(TM) TL open end blind rivet nut has a flat head knurled body. The flat head provides support for the parent material and the mating part. The knurled body provides excellent spin out resistance in aluminum and plastics and features a wide grip range and excellent thread strength.

Technical Specs

  • Item Rivet Nut
  • Length 0.685"
  • Grip Range 0.165" - 0.260"
  • Hole Size 0.375" - 0.381"
  • Drill Size 25/64"
  • Body Dia. 0.374"
  • Head Dia. 0.510"
  • Flange Dia. 0.510"
  • Head Height 0.030"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list