Skip Content
FLANGED INLET 15A 125V 5-15P WH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGED INLET 15A 125V 5-15P WH

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL5278C
  • Mfr. Model # HBL5278C
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Application Environment Industrial Environments
  • Colour White
  • Description Back Wired
  • Material Nylon/Polycarbonate
  • Number of Wires 3
  • Phase 1
  • Number of Gangs 1
  • HP 1/2 HP
  • Special Features Impact Resistant Thermoplastic Construction
  • Standards UL Listed, CSA Certified, NEMA WD-6
  • Accessory Group F
  • Item Flanged Inlet
  • Number of Poles 2
  • Power Indicator No
  • Sub-Category Inlets
  • Surge Suppression No
  • Tamper Resistant No
  • Amps - Plugs and Receptacles 15
  • Voltage - Plugs and Receptacles 125 VAC
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Panel
  • Weather Resistant - Plugs and Receptacles No
  • Wiring Method - Plugs and Receptacles Back
  • Color - Plugs and Receptacles White
  • Outlet Type - Plugs and Receptacles Inlet
  • Item - Plugs and Receptacles Flanged Inlet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list