FLANGED BEARING,5/8 IDX1 IN L,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLANGED BEARING,5/8 IDX1 IN L,PK 5

IGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NCL1
  • Mfr. Model # 2NCL1
  • UNSPSC # 31171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Flange Dia. (In.) 1.000
  • Item Flanged Bearing
  • Colour Red
  • Length 1"
  • Inside Dia. 5/8"
  • Material Polymer
  • Includes -
  • Number of Pieces -
  • Outside Dia. 3/4"
  • Temp. Range (F) -58 to 194
  • Agency Compliance RoHS
  • Lubrication No Lube System
  • Flange Thickness (In.) 0.062
  • Max. Pv 8700

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list