FLANGED BEARING,1 IDX3/4 IN L,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLANGED BEARING,1 IDX3/4 IN L,PK 2

IGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MTE8
  • Mfr. Model # 2MTE8
  • UNSPSC # 31171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Colour Black
  • Flange Dia. (In.) 1.375
  • Includes -
  • Inside Dia. 1"
  • Item Flanged Bearing
  • Number of Pieces -
  • Length 3/4"
  • Material Polymer
  • Outside Dia. 1-1/8"
  • Agency Compliance RoHS
  • Flange Thickness (In.) 0.062
  • Temp. Range (F) -149 to 485
  • Max. Pv 37,700
  • Lubrication No Lube System

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list