Skip Content
FLANGED BEARING,1/2 IDX1/4 IN L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGED BEARING,1/2 IDX1/4 IN L,PK

IGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2MTN2
  • Mfr. Model # 2MTN2
  • UNSPSC # 31171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Dark Grey
  • Flange Dia. (In.) 0.875
  • Includes -
  • Material Polymer
  • Item Flanged Bearing
  • Inside Dia. 1/2"
  • Length 1/4"
  • Number of Pieces -
  • Outside Dia. 19/32"
  • Agency Compliance RoHS
  • Temp. Range (F) -40 to 266
  • Lubrication No Lube System
  • Max. Pv 12,000
  • Flange Thickness (In.) 0.046

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list