FLANGED BEARING,1/2 IDX1/2 IN L,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLANGED BEARING,1/2 IDX1/2 IN L,PK

IGUS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2NCG5
  • Mfr. Model # 2NCG5
  • UNSPSC # 31171506
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Gray
  • Includes -
  • Flange Dia. (In.) 3/4
  • Inside Dia. 1/2"
  • Length 1/2"
  • Item Flanged Clip Bearing
  • Outside Dia. 9/16"
  • Number of Pieces -
  • Material Polymer
  • Temp. Range (F) -40 to 176
  • Agency Compliance RoHS
  • Lubrication No Lube System
  • Max. Pv 3400
  • Flange Thickness (In.) 0.030

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list