Skip Content
FLANGE THEFT RESISTANT FOR 2 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE THEFT RESISTANT FOR 2 1

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO43163
  • Mfr. Model # 43163
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Finish Chrome
  • Dia. (In.) 3-1/2
  • Item Bracket, ABS
  • Length (In.) 3-1/2
  • Type Clearance Marker
  • Width (In.) 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list