FLANGE SPREADER,4 IN,150-1500 LBS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLANGE SPREADER,4 IN,150-1500 LBS

SUMNER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG19F663
  • Mfr. Model # 19F663
  • UNSPSC # 25191702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Features Used For 150 To 1,500 lb Flanges, Hardened Wedge For Safe Splitting, Drive Can Be Rotated By 1 3/8" Wrench Or 1/2" Bar
  • Item Flange Spreader
  • Includes Flange spreader
  • Material Steel
  • Hole Size 3/4"
  • Overall Height 3"
  • Overall Length 15"
  • Spread 4"
  • Overall Width 8"
  • Flange Thickness 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list