FLANGE SPADE,22-16 AWG,0.8 IN,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLANGE SPADE,22-16 AWG,0.8 IN,PK 10

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C742
  • Mfr. Model # 24C742
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.251 lbs

Product Details

Flange Spade, Insulation Type Nylon, Color Code Red, Connection Type Crimp, Wire Range 22 to 16 AWG, Stud Size #10, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.8 In., Seam Butted, Connection Material TinPlated Copper, Standards UL/cUL Li

Technical Specs

  • Item Flange Spade
  • Features Plus Copper Sleeve
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600
  • Insulation Type Nylon
  • Overall Length 0.8"
  • Wire Range 22 - 16 AWG
  • Standards UL/cUL Listed E96029, CSA
  • Connection Material Tin-Plated Copper
  • Seam Butted
  • Stud Size #10
  • Connection Type Crimp
  • Terminal Type Flanged
  • Insulation Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list