Skip Content
FLANGE SPADE,22-16 AWG,0.77 IN,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLANGE SPADE,22-16 AWG,0.77 IN,PK 1

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C833
  • Mfr. Model # 24C833
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1379
  • Shipping Weight 0.249 lbs

Product Details

Ring Terminal, Insulation Type Noninsulated, Wire Range 16 to 14 AWG, Stud Size #8, Max. Temp. 300 Degrees F, Max. Voltage 600, Overall Length 0.65 In., Seam Brazed, Connection Material Copper, Standards UL/cUL E96029, CSA, Connection Type Crimp, Package

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 300 Degrees F
  • Max. Voltage 600 V
  • Overall Length 0.65"
  • Insulation Type Noninsulated
  • Standards UL/cUL E96029, CSA
  • Seam Brazed
  • Wire Range 16 AWG - 14 AWG
  • Connection Material Copper
  • Stud Size #8
  • Terminal Connection Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list