Skip Content
FLANGE SPADE,16-14 AWG,0.81 IN,PK 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLANGE SPADE,16-14 AWG,0.81 IN,PK 1

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C775
  • Mfr. Model # 24C775
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.299 lbs

Product Details

Flange Spade, Insulation Type Nylon, Color Code Blue, Connection Type Crimp, Wire Range 16 to 14 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 0.81 In., Seam Butted, Connection Material TinPlated Copper, Standards UL/cUL L

Technical Specs

  • Features Plus Copper Sleeve
  • Item Flange Spade
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600
  • Insulation Type Nylon
  • Wire Range 16 - 14 AWG
  • Overall Length 0.81"
  • Standards UL/cUL Listed E96029, CSA
  • Seam Butted
  • Connection Material Tin-Plated Copper
  • Stud Size #8
  • Connection Type Crimp
  • Terminal Type Flanged
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list