Skip Content
FLANGE SPADE,12-10 AWG,1.06 IN,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE SPADE,12-10 AWG,1.06 IN,PK 5

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE24C774
  • Mfr. Model # 24C774
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 1378
  • Shipping Weight 0.323 lbs

Product Details

Flange Spade, Insulation Type Nylon, Color Code Yellow, Connection Type Crimp, Wire Range 12 to 10 AWG, Stud Size #8, Max. Temp. 221 Degrees F, Max. Voltage 600V, Overall Length 1.06 In., Seam Butted, Connection Material TinPlated Copper, Standards UL/cUL

Technical Specs

  • Item Flange Spade
  • Features Plus Copper Sleeve
  • Max. Temp. 221 Degrees F
  • Max. Voltage 600
  • Overall Length 1.06"
  • Wire Range 12 - 10 AWG
  • Insulation Type Nylon
  • Standards UL/cUL Listed E96029, CSA
  • Seam Butted
  • Connection Material Tin-Plated Copper
  • Stud Size #8
  • Connection Type Crimp
  • Terminal Type Flanged
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list