Skip Content
FLANGE,SHOWER ROD,PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE,SHOWER ROD,PK 2

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGJ4EEW9
  • Mfr. Model # 4EEW9
  • UNSPSC # 30181503
  • CATALOGUE PAGE # 1768
  • Shipping Weight 0.41 lbs

Technical Specs

  • Height (In.) 0.78
  • For Use With Shower Rods
  • Item Flange
  • Includes Mounting Hardware
  • Length (In.) 2.16
  • Package Quantity 2
  • Width (In.) 2.16
  • Type Shower Rod

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list