Skip Content
Discontinued with Replacement
FLANGE RAILING STANDARD 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLANGE RAILING STANDARD 1IN

KEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KEE62-6
  • Mfr. Model # 62-6
  • UNSPSC # 24101809
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
RAILING BASE FLANGE NOM PIPE SZ 1IN

Price: NA

Product Details

#62 railing flange for 1 inch pipe, ideal when a structural fixing is required, type 62 should always be used to fix down safety-railing. Ideal when a structural fixing is required. Type 62 should always be used to fix down safety-railing.

Technical Specs

  • Dia. 1.315"
  • Material Aluminum
  • Type Metal Plug
  • Item Structural Fitting
  • Material Tensile Strength (Lb.) 30,000
  • Nominal Pipe Size (In.) 1
  • Setscrew Internal/External CamCar Knurled
  • Standards OSHA, IBC,BOCA, SBC and UBC
  • Resists Corrosion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list