Skip Content
FLANGE PULLER SPREAD 1-1/2-4-5/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE PULLER SPREAD 1-1/2-4-5/8IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW29FX47
  • Mfr. Model # 29FX47
  • UNSPSC # 27111712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.04 lbs

Technical Specs

  • Application Moving Harmonic Balancers, Timing Gears and Other Parts with 2 or 3 Tapped Holes
  • For Use With Open End Wrench or Adjustable Wrench
  • Bolt Circle Dia. (In.) 1-1/2 - 4-5/8, 1 - 2-5/8
  • Item Flange Puller
  • Includes (4) Cap Screws
  • Screw Size 5/8"-10
  • Spread (In.) 1-1/2 - 4-5/8
  • Reach Var.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list