Skip Content
FLANGE, PIPE SIZE (IN.) 1 1/4 NPT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE, PIPE SIZE (IN.) 1 1/4 NPT,

BELL & GOSSETT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5JPC8
  • Mfr. Model # 5JPC8
  • UNSPSC # 40151726
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Technical Specs

  • For Pump Number 4JA87, 4JA88, 4P976, 4P977, 4PD11, 4RC92, 4RD05, 4RD10, 4RD17, 5P428, 5P433, All Taco Bronze Pumps except No. 4PC79
  • Includes Cap Screws and Nuts
  • Item Flange
  • Material Low Lead Bronze
  • Package Quantity 2
  • Pipe Size (In.) 1 1/4 NPT
  • Type -
  • Fits Pump -
  • Max. Operating Temp. 230
  • Max. Pressure (PSI) 125
  • Valve Design -
  • Gasket Not Included
  • Valve Type -
  • Compliance -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list