Skip Content
FLANGE MOUNT,4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE MOUNT,4 IN

SPEEDAIRE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6X480
  • Mfr. Model # 6X480
  • UNSPSC # 27131708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.06 lbs

Technical Specs

  • Bore Dia. (In.) 4
  • Dimension R (In.) 3.32
  • Item Steel Front/Rear Flange Mounting Kit
  • Dimension W 3/4
  • Dimension Fb (In.) 7/16
  • Dimension Uf (In.) 6-1/4
  • Dimension Tf (In.) 5-7/16
  • Dimension Fh (In.) 5/8
  • Dimension Zf (In.) 6-1/4

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list