Skip Content
FLANGE KIT,IEC90,CONVERTS B3 TO B5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

FLANGE KIT,IEC90,CONVERTS B3 TO B5

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GVP3
  • Mfr. Model # 3GVP3
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.13 lbs

Technical Specs

  • Inside Dia. (In.) -
  • For Use With B3 Rigid Mount Motors
  • Includes Oil Seal and Hardware for Easy Field Installation
  • Item B5 Flange Kit
  • Length (In.) -
  • Outside Dia. (In.) 7.87
  • Function Converts B3 Rigid Mount Motor to B5 Flange Mount
  • NEMA/IEC Frame D90
  • Rabbet Dia. (In.) 5.12
  • Package Quantity 1
  • Coupling -
  • Standards -
  • Requires -
  • Shoulder -
  • Threads (In.) -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list