FLANGE KIT,CONVERTS 90 FLANGE TO 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

FLANGE KIT,CONVERTS 90 FLANGE TO 80

LEESON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GVN2
  • Mfr. Model # 3GVN2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.96 lbs

Technical Specs

  • For Use With B3 Rigid Mount Motors
  • Inside Dia. (In.) -
  • Includes Oil Seal and Hardware for Easy Field Installation
  • Item B14 Reduced Diameter Flange Kit
  • Length (In.) -
  • Package Quantity 1
  • Outside Dia. (In.) 4.72
  • Converts To D80 Frame Flange
  • Rabbet Dia. (In.) 3.74
  • Coupling -
  • Function Fits 80 Frame Flange to 90 Frame Metric Motor
  • Standards -
  • NEMA/IEC Frame 90
  • Requires -
  • Shoulder -
  • Threads (In.) -
  • Converts From D90 Frame Flange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list