Skip Content
FLANGE HEAD-CRIMP FTG 71 SER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE HEAD-CRIMP FTG 71 SER

PARKER HANNIFIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE11571-10-10
  • Mfr. Model # 11571-10-10
  • UNSPSC # 27121701
  • CATALOGUE PAGE # 3147
  • Shipping Weight 1.0 lbs

Product Details

Permanent crimp hydraulic coupler, style 113HY (HY-SP, HY-MS). Straight split flange SAE code 61.

Technical Specs

  • Hose (In.) 5/8
  • Flange Size (In.) 5/8
  • Hydraulic Hose I.D. 5/8"
  • Fitting Shape Straight
  • Hydraulic Fitting Connection Type Crimpable
  • Item Hydraulic Hose Fitting
  • Length (In.) 3.69
  • Fitting Material Steel

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list