Skip Content
FLANGE GASKET,RING,4 IN,PTFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE GASKET,RING,4 IN,PTFE

GORE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CYT5
  • Mfr. Model # 4CYT5
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Technical Specs

  • Colour White
  • Item Flange Gasket
  • Outside Dia. 6-7/8"
  • Material of Construction Expanded PTFE
  • Inside Dia. 4-1/2"
  • Temp. Range (F) -450 to 600
  • Bolt Holes -
  • Type Ring
  • Thickness 1/8"
  • Max. Pressure (PSI) 3000
  • Standards ANSI Sized To Fit 150 lb Flat/Raised Face Flanges. ANSI B16.21
  • Continuous Max. Temp. (F) -
  • Winding -
  • Pipe Size 4"
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list