Skip Content
FLANGE GASKET, PK 2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE GASKET, PK 2

TACO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4DZP2
  • Mfr. Model # 4DZP2
  • UNSPSC # 31181502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • For Pump Number 2KGV8, 2KGV9, 3GZV6, 4PC79, 5CHK4, 5CHK6
  • GPH of Water @ 2 Ft. of Head -
  • Connection (In.) -
  • GPH of Water @ 1 Ft. of Head -
  • GPH of Water @ 3 Ft. of Head -
  • Height (In.) -
  • HP -
  • GPH of Water @ 6 Ft. of Head -
  • Includes -
  • Item Flange Gasket
  • Length (In.) -
  • Material Buna
  • Max. Flow GPM -
  • Max. Temp. (F) 225
  • Max. Working Pressure (PSI) 125
  • Package Quantity 2
  • Type -
  • Width (In.) -
  • Shaft Size (In.) -
  • Voltage -
  • Motor Phase -
  • Motor Mount -
  • Coupling Material -
  • Impeller Material -
  • Gasket Type Buna

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list