Skip Content
FLANGE GALV MI FLOOR 1IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE GALV MI FLOOR 1IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGMFF1
  • Mfr. Model # GMFF1
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1783
  • Shipping Weight 0.65 lbs

Product Details

Galvanized malleable iron floor flange, 1 in.

Technical Specs

  • Pipe Size 1"
  • Item Floor Flange
  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape Flange
  • Basic Fitting Shape Flange
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list