FLANGE GALV MI FLOOR 1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

FLANGE GALV MI FLOOR 1/2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOGMFF12
  • Mfr. Model # GMFF12
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.8 lbs

Product Details

Galvanized malleable iron floor flange, 1/2 in.

Technical Specs

  • Item Floor Flange
  • Pipe Fitting Material Galvanized Malleable Iron
  • Specific Fitting Shape Flange
  • Basic Fitting Material Metal
  • Basic Fitting Shape Flange
  • Pipe Size - Pipe Fitting 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list