Skip Content
FLANGE,C CONNECTION,3 IN,CAST COPPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE,C CONNECTION,3 IN,CAST COPPE

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WLH7
  • Mfr. Model # 1WLH7
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.22 lbs

Technical Specs

  • Max. Pressure 95 psi @ 100 Degrees F
  • Temp. Range 0 to 400 Degrees F
  • Standards ANSI B16.18
  • Outside Dia. 3.125"
  • Item Flange
  • Tube Size 3"
  • Basic Fitting Shape Flange
  • Specific Fitting Shape Flange
  • Basic Fitting Material Metal
  • Fitting Connection Type C x Flange
  • Tube Fitting Material Cast Copper
  • Pipe Size - Pipe Fitting 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list