Skip Content
FLANGE,C CONNECTION,1 IN,CAST COPPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE,C CONNECTION,1 IN,CAST COPPE

NIBCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1WLH5
  • Mfr. Model # 1WLH5
  • UNSPSC # 27131613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Flange
  • Temp. Range 0 to 400 Degrees F
  • Outside Dia. 1.125"
  • Standards ANSI B16.18
  • Max. Pressure 105 psi @ 100 Degrees F
  • Tube Size 1"
  • Specific Fitting Shape Flange
  • Basic Fitting Shape Flange
  • Pipe Size - Pipe Fitting 1"
  • Fitting Connection Type C x Flange
  • Basic Fitting Material Metal
  • Tube Fitting Material Cast Copper

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list