Skip Content
FLANGE BEARING,DIA..500 IN,1.250 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE BEARING,DIA..500 IN,1.250 IN

NB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24C534
  • Mfr. Model # 24C534
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Bore Dia. (In.) 0.500
  • Bearing Type Ball Bushing(R)
  • Colour Silver/Black
  • Flange Dia. (In.) 0.2500
  • Height 0,875
  • For Use With Linear Motion Shafts
  • Dynamic Load Capacity (Lb.) 115
  • Item Linear Square Flange Mount Bearing
  • Material Carbon Steel/Polymer Cage
  • Overall Height (In.) 1.750
  • Overall Width (In.) 0.875
  • Mounting Hole (In.) 0.1875
  • Overall Length (In.) 1.250
  • Shaft Dia. (In.) 0.500
  • Temp. Range (F) -4 Degrees - 176 Degrees
  • Static Load Capacity (Lb.) 176
  • Type Closed
  • Width 0.8750
  • Seal Rubber
  • Lubrication No Lubrication System
  • Flange Thickness (In.) 0.250
  • Mounting Hole Center (In.) 1.312
  • Steady State Speed 5 Feet/Second
  • Barrel Dia. (In.) 0.8750
  • Body Width (In.) 0.875
  • Static Load Capacity (N) 784
  • Dynamic Load Capacity (N) 510

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list