Skip Content
FLANGE BEARING,DIA. 2.000 IN,4.000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE BEARING,DIA. 2.000 IN,4.000

NB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24C540
  • Mfr. Model # 24C540
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.4 lbs

Technical Specs

  • Bearing Type Ball Bushing(R)
  • Bore Dia. (In.) 2.000
  • Dynamic Load Capacity (Lb.) 860
  • Colour Silver/Black
  • Flange Dia. (In.) 0.5000
  • For Use With Linear Motion Shafts
  • Height 3
  • Item Linear Square Flange Mount Bearing
  • Mounting Hole (In.) 0.3440
  • Material Carbon Steel/Polymer Cage
  • Overall Length (In.) 4.000
  • Overall Height (In.) 4.375
  • Overall Width (In.) 3.000
  • Static Load Capacity (Lb.) 1786
  • Shaft Dia. (In.) 2.000
  • Type Closed
  • Width 3.00
  • Temp. Range (F) -4 Degrees - 176 Degrees
  • Seal Rubber
  • Lubrication No Lubrication System
  • Steady State Speed 5 Feet/Second
  • Flange Thickness (In.) 0.500
  • Body Width (In.) 3.000
  • Barrel Dia. (In.) 3.000
  • Static Load Capacity (N) 7940
  • Dynamic Load Capacity (N) 3820
  • Mounting Hole Center (In.) 3.6875

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list