Skip Content
FLANGE BEARING,DIA. 1.50 IN,5.6875 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE BEARING,DIA. 1.50 IN,5.6875

NB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24C548
  • Mfr. Model # 24C548
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Bearing Type Ball Bushing(R)
  • Bore Dia. (In.) 1.500
  • Colour Silver/Black
  • Dynamic Load Capacity (Lb.) 772
  • Flange Dia. (In.) 0.5000
  • Height 2.375
  • For Use With Linear Motion Shafts
  • Mounting Hole (In.) 0.3437
  • Overall Height (In.) 3.750
  • Material Carbon Steel/Polymer Cage
  • Overall Length (In.) 5.687
  • Overall Width (In.) 2.375
  • Item Linear Square Flange Mount Bearing
  • Static Load Capacity (Lb.) 1809
  • Shaft Dia. (In.) 1.500
  • Temp. Range (F) -4 Degrees - 176 Degrees
  • Width 2.3750
  • Type Closed, Double Length
  • Seal Rubber
  • Lubrication No Lubrication System
  • Flange Thickness (In.) 0.500
  • Dynamic Load Capacity (N) 3430
  • Body Width (In.) 2.375
  • Mounting Hole Center (In.) 3.0625
  • Steady State Speed 5 Feet/Second
  • Barrel Dia. (In.) 2.3750
  • Static Load Capacity (N) 8040

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list