Skip Content
FLANGE BEARING,DIA. 1.000 IN,2.250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE BEARING,DIA. 1.000 IN,2.250

NB

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24C537
  • Mfr. Model # 24C537
  • UNSPSC # 31171501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.65 lbs

Technical Specs

  • Bearing Type Ball Bushing(R)
  • Dynamic Load Capacity (Lb.) 221
  • Colour Silver/Black
  • Flange Dia. (In.) 0.3125
  • Bore Dia. (In.) 1.000
  • For Use With Linear Motion Shafts
  • Height 1,562
  • Item Linear Square Flange Mount Bearing
  • Material Carbon Steel/Polymer Cage
  • Overall Height (In.) 2.500
  • Mounting Hole (In.) 0.2187
  • Overall Length (In.) 2.250
  • Shaft Dia. (In.) 1.000
  • Static Load Capacity (Lb.) 353
  • Temp. Range (F) -4 Degrees - 176 Degrees
  • Overall Width (In.) 1.562
  • Type Closed
  • Width 1.5625
  • Seal Rubber
  • Steady State Speed 5 Feet/Second
  • Lubrication No Lubrication System
  • Flange Thickness (In.) 0.312
  • Mounting Hole Center (In.) 2.0310
  • Body Width (In.) 1.562
  • Barrel Dia. (In.) 1.5625
  • Dynamic Load Capacity (N) 980
  • Static Load Capacity (N) 1570

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list