Skip Content
FLANGE 7041A GRV 150LB 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE 7041A GRV 150LB 2IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOSJ7041AE2
  • Mfr. Model # SJ7041AE2
  • UNSPSC # 40142318
  • CATALOGUE PAGE # 1802
  • Shipping Weight 4.4 lbs

Product Details

Flange adapter with an NPT size of 2 inches.

Technical Specs

  • Item Flange Adapter
  • Standards Class 125
  • Temp. Range -20 Degrees F - 400 Degrees F
  • Max. Pressure 125 PSI
  • Basic Fitting Shape Flange
  • Pipe Fitting Material Red Brass
  • Basic Fitting Material Metal
  • Specific Fitting Shape Flange

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list