Skip Content
FLANGE 60 SERIES STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE 60 SERIES STAINLESS STEEL

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO43723
  • Mfr. Model # 43723
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.21 lbs

Technical Specs

  • Depth (In.) 27/32
  • Finish Chrome
  • Item Flange, Stainless Steel
  • Type Stop Tail Turn
  • Length (In.) 7-1/4
  • Width (In.) 3-5/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list