Skip Content
FLANGE,6 IN,THREADED,316 STAINLESS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE,6 IN,THREADED,316 STAINLESS

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4WPW7
  • Mfr. Model # 4WPW7
  • UNSPSC # 27121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.86 lbs

Product Details

Use with standard wall (Schedule 40) pipes and nipples: no welding is required.

Technical Specs

  • Outside Dia. 11"
  • Item Flange
  • Number of Holes 8
  • Temp. Range -60 Degrees - 450 Degrees F
  • Body Material 316 Stainless Steel
  • Class 150
  • Standards ANSI B16.5, ASTM A182
  • Pipe Size 6"
  • Max. Pressure 150 psi
  • Connection Type FNPT
  • Fittings Sub-Category Flanges
  • Pipe Fitting Material 316 Stainless Steel
  • Specific Fitting Shape Flange
  • Basic Fitting Shape Flange
  • Fitting Schedule/Class Class 150
  • Fitting Connection Type FNPT
  • Basic Fitting Material Metal
  • Pipe Size - Pipe Fitting 6"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List