Skip Content
FLANGE,4 IN,SOCKET,PVC,SCHEDULE 80 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

FLANGE,4 IN,SOCKET,PVC,SCHEDULE 80

GF PIPING SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3TNV5
  • Mfr. Model # 3TNV5
  • UNSPSC # 27121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.45 lbs

Technical Specs

  • Colour Gray
  • Item Flange
  • Max. Temp. 140 Degrees F
  • Standards ASTM D1784, NSF14 Certified
  • Compliance Certified For Use In Potable Water Applications in CA and VT
  • Max. Pressure 150 psi @ 73 Degrees F
  • Outside Dia. 9"
  • Number of Holes 8
  • Fittings Sub-Category Flanges
  • Pipe Fitting Material PVC
  • Specific Fitting Shape Flange
  • Basic Fitting Shape Flange
  • Fitting Schedule/Class Schedule 80
  • Basic Fitting Material Plastic
  • Fitting Connection Type Socket
  • Pipe Size - Pipe Fitting 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list